Shop All Needle Nose Pliers
Knipex
8 in Needle Nose Plier Plastic Coated Handle
Mfr # 28 21 200
Zoro # G1151581
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Jaw Width 13/32 in
- Features Specially Suitable for Gripping and Assembly Work With a Higher Prehensile Power; Knurled Gripping Surfaces
- Material Special Tool Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 28 21 200
- Zoro # G1151581
- UPC # 843221004354
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 13/32 in |
Tip Width | 1/8 in |
Jaw Length | 1 21/64 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 1 3/8 in, Tip Width 1/8 in, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Application Assembly Work, Gripping, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Forged, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- CLC WORK GEAR Cell Holder/4Pckt Holder (1501)
- GENERAL TOOLS REAMER1/8-1/2""REPAIRMANS (130)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX Extra Long Needle Nose Pliers, 11", 45 deg (28 81 280)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- KNIPEX 5 1/4 in Flat Nose Plier Ergonomic Handle (35 12 135 G)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- PROTO 6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle (J222G)
- Knipex Needle Nose Pliers