Shop All Needle Nose Pliers
Knipex
8 in Long Nose Plier Zinc Plated Handle
Mfr # 41 44 200
Zoro # G1454448
original price:
$58.69
4% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Jaw Width 1 1/4 in
- Features Hold Round, Profile and Flat Material Security, Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 41 44 200
- Zoro # G1454448
- UPC # 843221022334
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 1 1/4 in |
Tip Width | 1/4 in |
Jaw Length | 3 3/4 in |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 41 44 200 Long Nose Plier is a must-have tool for your toolbox. With an 8" overall length, this plier is the perfect size for reaching into tight spaces. Made of chrome vanadium electric steel, the long nose pliers are designed to grip materials firmly and with precision. The jaws have a jaw width of 1 1/4 in., while the handle has a zinc plated finish. Its 3 3/4 in. jaw length allows you to reach into tight spaces easily. It also has a 0 degree jaw bend that gives you more maneuverability when working on small parts and pieces. If you want to keep your tools organized, this is the perfect product for you.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x12 In (48-20-7474)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 22 145)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- Knipex Pliers