Shop All Needle Nose Pliers
Knipex
8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle
Mfr # 26 12 200 T BKA
Zoro # G1454402
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Distortion-Tolerant, Elastic Precision Tips, Ergonomic Handle, Forged, Half-Round Jaws, Oil-Hardened
- Material Vanadium Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 26 12 200 T BKA
- Zoro # G1454402
- UPC # 843221021580
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 2 7/8 in |
Cutter Length | 2 7/8 in |
Overall Length Range | 6 - 8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 3 1/2 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Wire Cutting, Cutter Length 2 7/8 in, Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- KNIPEX 5 1/4 in Flat Nose Plier Ergonomic Handle (35 12 135 G)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX Extra Long Needle Nose Pliers, 11", 45 deg (28 81 280)
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- Knipex Pliers