Shop All Linemans Pliers
Knipex
8 in Linemans Plier, Steel
Mfr # 03 08 200 SBA
Zoro # G6864855
original price:
$37.25
9% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/2 in
- Jaw Thickness 5/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 08 200 SBA
- Zoro # G6864855
- UPC # 843221018634
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/2 in |
Overall Length | 8 in |
Maximum Wire Cutting Diameter | 0.5 in |
Overall Length Range | Less than 6 in |
Description
Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/2 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating 1000V, High Leverage No, Cutting Capacities 3/32 in (Hard Wire), 5/32 in (Medium-Hard Wire), 5/8 in� (Copper Cable), Features Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- Knipex Linemans Pliers