Shop All Linemans Pliers
Knipex
8 in Linemans Plier, Steel
Mfr # 03 01 200
Zoro # G4851598
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 2 in
- Jaw Width 1 1/2 in
- Jaw Thickness 5/8 in
- Overall Length 8 in
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 01 200
- Zoro # G4851598
- UPC # 843221003722
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 2 in |
Jaw Width | 1 1/2 in |
Overall Length | 8 in |
Maximum Wire Cutting Diameter | 0.5 in |
Description
The KNIPEX 03 01 200 Linemans Pliers are perfect for gripping and holding onto materials while you work. These pliers have a jaw width of 1 1/2 in., jaw length of 2 in. and jaw thickness of 5/8 in. They have an overall length of 8 in. and are made from carbon steel, which is known for its strength and durability. The dipped handle provides excellent grip, while the tether capability allows you to secure your tools when not in use. If you want to get the job done right, you need the KNIPEX 03 01 200 Linemans Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002189)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 9-1/2'' High Leverage Lineman's New England w/ Tape Puller & Crimper (09 11 240)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- Knipex Pliers