Shop All Linemans Pliers
Knipex
8 in Linemans Plier High Leverage, Steel
Mfr # 02 08 200 SBA
Zoro # G7454876
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/2 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 02 08 200 SBA
- Zoro # G7454876
- UPC # 843221018597
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 in |
Overall Length Range | Less than 6 in |
Maximum Wire Cutting Diameter | 0.5 in |
Description
Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating 1,000 V, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 3/32 in (Piano Wire), 7/64 in (Hard Wire), Features Ergonomic Handle, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (369427)
- ILC Replacement for Dewalt Dw9096-n Battery (DW9096-N BATTERY DEWALT)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head-Comfort Grip (09 02 240)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- Knipex Pliers