Shop All Cutting Pliers
Knipex
8 in End Cutting Nipper Uninsulated
Mfr # 99 01 200
Zoro # G6652633
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Plastic Coated
- Material High Grade Special Tool Steel
- Overall Length 8 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 01 200
- Zoro # G6652633
- UPC # 843221003296
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Plastic Coated |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Handle Color | Red |
Spring Return | No |
Item | End Cutting Nippers |
Cutting Edge | Flush |
Standards | DIN ISO 9242 |
Cutting Edge Type | Flush |
Cutting Capacity by Material | 1.4mm (Hard Wire), 1.8 mm (Medium Hard Wire) |
Handle Style | Ergonomic |
Spring Assist Handle | No |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Insulated | No |
Jaw Material | Steel |
Handle Material | Plastic |
Precision | No |
Weight | 0.5 lb |
For Maximum Wire Thickness | 0.08 in |
Description
These KNIPEX 99 01 200 End Cutting Nippers are the perfect solution for all your cutting needs. The high grade special tool steel used to make these nippers ensures they last a long time. This 8 in. end cutting nipper has a flush cutting edge, making it easy to cut wire without damaging the wire's insulation. The red plastic coated handle offers an excellent grip and control while you work with this product. When it comes to making precise cuts, look no further than these KNIPEX 99 01 200 End Cutting Nippers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-20 (DWT54453)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 05 160)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- KNIPEX 4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 32 120 H)
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- KLEIN TOOLS 8 1/4 in Diagonal Cutting Plier Standard Cut Oval Nose Insulated (2000-28-EINS)
- Knipex Pliers