Shop All Wire Strippers & Crimpers
Knipex
8 in Cable Stripper 8 to 22 AWG
Mfr # 16 60 05 SB
Zoro # G4782766
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 22 AWG
- Primary Crimping Application Coax Cable
- Overall Length 8 in
- Material Housing: Plastic
- Features Cutting Depth Adjustable With Hex Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 16 60 05 SB
- Zoro # G4782766
- UPC # 843221011673
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 8 ga |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 22 to 8 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Body Material Plastic, Features Cutting Depth Adjustable With Hex Key, For Cable Designation RG-59
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric Combination Ratcheting Wrench Tra (ST09908)
- URREA 7/8" Full polished 12-point combination wrench (1228)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KNIPEX Automatic Wire Strippers, 6-28 AWG (12 52 195)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- KNIPEX 7 1/2 in Crimper 32 to 20 AWG (97 54 24)
- JONARD TOOLS Mid Span Slit & Ring Tool for RocketRibbon Cable (MS-836)
- Knipex Crimping Tools