Shop All Needle Nose Pliers
Knipex
8 in Bent Long Nose Plier Plastic Coated Handle
Mfr # 38 31 200
Zoro # G4851169
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3/4 in
- Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
- Material Vanadium Electric Steel
- Number of Pieces 1
- Handle Type Plastic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 38 31 200
- Zoro # G4851169
- UPC # 843221001674
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 3/4 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Bent Long Nose Plier, Plier Type Bent Nose Pliers, Jaw Bend 40 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE Stockman Amber Stainless Steel Pocket Knife (00128)
- HYDE Silver Steel Surface Prep (31550)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 10TPI 6" LONG 5PK (ML48-00-5712)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- KNIPEX Duckbill Plier, 5-1/2", 1-7/64" Jaw (20 02 140)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (08 22 145 SBA)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- Knipex Pliers