Shop All Needle Nose Pliers
Knipex
8 in Bent Long Nose Plier Plastic Coated Handle
Mfr # 38 21 200
Zoro # G1150857
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3/4 in
- Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
- Material Vanadium Electric Steel
- Number of Pieces 1
- Handle Type Plastic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 38 21 200
- Zoro # G1150857
- UPC # 843221001698
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 2 7/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Overall Length Range | 6 - 8 in |
Description
Bent Long Nose Plier, Plier Type Bent Nose Pliers, Jaw Bend 40 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- FREUD Safety Dado Sets, 8 (SD308)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- Knipex Pliers