Shop All Cutting Pliers
Knipex
8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 22 200 T BKA
Zoro # G1454509
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Multi-Component Grip
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 22 200 T BKA
- Zoro # G1454509
- UPC # 843221021658
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 in |
Tip Width | 1/4 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 7/8 in |
Maximum Wire Cutting Diameter | 0.094 in |
For Maximum Diameter Hard Steel | 1/8 in |
Description
When you need to cut a hard material, the KNIPEX 74 22 200 T BKA High Leverage Diagonal Cutters are the perfect tool for the job. They have a wide jaw width and a multi-component grip. With an angled head, these cutting pliers offer greater access when you need to get into tight spaces. Made of chrome vanadium steel, they have excellent durability and resistance to corrosion. The jaws have a length of 9/10 in., with an overall length of 8 in. The angled head allows you to cut bevels as well as straight cuts, making this cutting plier very versatile. If you work with metal on a regular basis, it is important that your tools can handle tough jobs like this one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8” Hammer Drill/Driver Kit (2408-22)
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece (47770)
- POWERBUILT 9Pc Metric Zeon Hex Key Wrench Set(E-Com) (240095)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 200 SBA)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 00 280)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- Knipex Pliers