Shop All Cutting Pliers
Knipex
8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 02 200 T BKA
Zoro # G1454527
original price:
$53.69
7% off
new price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Multi-Component Grip
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 02 200 T BKA
- Zoro # G1454527
- UPC # 843221021634
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 in |
Tip Width | 1/4 in |
For Maximum Diameter Hard Steel | 1/8 in |
Maximum Wire Cutting Diameter | 0.094 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 1/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.094 in, Voltage Rating Not Rated, Tether Ready Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHSA54C)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- KNIPEX 7401250 High Leverage Diagonal Cutters - 1 0 in. (KN334642)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 11 160)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- Knipex Cutting Pliers