Shop All Cutting Pliers
Knipex
8 3/4 in End Cutting Plier Uninsulated
Mfr # 50 01 225
Zoro # G9994582
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 1 1/2 in
- Jaw Width 1 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 50 01 225
- Zoro # G9994582
- UPC # 843221012847
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 in |
Overall Length | 8 3/4 in |
Tip Width | 1 3/64 in |
Cutting Edge Length | 1 in |
Description
End Cutting Pliers, Cutting Capacity by Material 2.2 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 60 HRC, Cutting Edge Length 1 in, ESD Safe No, Features Extreme Wear Resistance, Forged, Oil-Hardened, For Maximum Wire Thickness 0.09 in, Handle Color Red, Handle Material Plastic, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hose Clamp Pliers (CMMT14136)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- SUPERIOR PARTS Trigger Valve Repair Kit (TVA6)
- KNIPEX 7401250 High Leverage Diagonal Cutters - 1 0 in. (KN334642)
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 12 115)
- KNIPEX Knipex High Leverage Diagonal Cutter W/ Multi Component Casings (74 22 200)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- Knipex Pliers