Shop All Cutting Pliers
Knipex
8 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 01 220
Zoro # G4783046
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Plastic Coated
- Material High Grade Special Tool Steel
- Overall Length 8 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 01 220
- Zoro # G4783046
- UPC # 843221003289
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8 3/4 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Plastic Coated |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Spring Return | No |
Handle Color | Red |
Cutting Edge | Flush |
Item | End Cutting Nippers |
Standards | DIN ISO 9242 |
Spring Assist Handle | No |
Handle Material | Plastic |
Handle Style | Ergonomic |
Insulated | No |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Jaw Material | Steel |
Precision | No |
Cutting Edge Type | Flush |
Weight | 0.7 lb |
Cutting Capacity by Material | 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire) |
For Maximum Wire Thickness | 0.09 in |
Description
When you need to cut metal, the KNIPEX 99 01 220 End Cutting Nippers are the tool for the job. These end cutting nippers have a flush cutting edge that ensures you won't damage adjacent surfaces when cutting wire or sheet metal. Made of high grade special tool steel, these pliers are resistant to rust and corrosion. The handle is made of plastic coated steel with a red color that makes it easy to spot in your toolbox. The 8 3/4" long nippers have an overall length and feature a plastic coated handle for comfort while working. With their flush cutting edge and high grade material, these KNIPEX End Cutting Nippers will make quick work of any project requiring metal cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1/8" Carbide Grit Hole Saw (MHSG18)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN 1/4" W/SFTY RBR TIP (AMATYP-2500SRT)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- Knipex Cutting Pliers