Shop All Cutting Pliers
Knipex
8 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 00 220
Zoro # G7202587
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Black Atramentized
- Material High Grade Special Tool Steel
- Overall Length 8 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 99 00 220
- Zoro # G7202587
- UPC # 843221003241
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8 3/4 in |
Cutting Edge Length | 1 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Black Atramentized |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Handle Color | Black |
Cutting Edge | Flush |
Standards | DIN ISO 9242 |
Spring Return | No |
Handle Material | Steel |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Jaw Material | Steel |
Cutting Capacity by Material | 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire) |
Cutting Edge Type | Flush |
Weight | 0.7 lb |
Spring Assist Handle | No |
Insulated | No |
Precision | No |
For Maximum Wire Thickness | 0.09 in |
Description
End Cutting Nippers, Cutting Capacity by Material 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Length 1 in, Cutting Edge Type Flush, ESD Safe No, Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast, For Maximum Wire Thickness 0.09 in, Handle Color Black, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- CRAFTSMAN HVAC Right cut Tin Snips, 1.18 (CMHT73560)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- Knipex Cutting Pliers