Shop All Locking Pliers
Knipex
8-1/4" Precision External Circlip Pliers, Plastic Grip
Mfr # 49 11 A3
Zoro # G7061704
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Overall Length 8 7/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 49 11 A3
- Zoro # G7061704
- UPC # 843221002930
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 7/8 in |
For Shaft Dia. | 1-9/16 in to 4 in |
Tip Dia. | 0.093 in |
Overall Length Range | 6 - 8 in |
For Maximum Shaft Diameter | 100 mm |
Tip Diameter | 0.091 in |
For Minimum Shaft Diameter | 40 mm |
For Shaft Diameter Range | 40 mm to 100 mm |
Description
When you need to install or remove retaining rings, the KNIPEX 49 11 A3 8-1/4" Precision External Circlip Pliers is a must-have. This plier is built with a bolted joint and has spring steel wire inserted tips. The internal opening spring offers extra power while removing retaining rings. Its chrome vanadium steel ensures that it will not break easily. With an overall length of 9 in., this plier also features a plastic dipped handle for comfort and ease of use. The KNIPEX Retaining Ring Plier is the perfect tool for working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- KETT TOOL 1-3/4X30 Saw Blades 157-33 (157-33)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31715)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- Knipex Pliers