Shop All Cutting Pliers
Knipex
8 1/4 in End Cutting Plier Uninsulated
Mfr # 51 01 210
Zoro # G9994555
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 1 1/2 in
- Jaw Width 1 in
- Material Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 51 01 210
- Zoro # G9994555
- UPC # 843221003418
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 in |
Overall Length | 8 1/4 in |
Tip Width | 1 3/64 in |
Cutting Edge Length | 1 in |
Description
End Cutting Pliers, Cutting Capacity by Material 2.2 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 60 HRC, Cutting Edge Length 1 in, ESD Safe No, Features Forged, Oil-Hardened, For Maximum Wire Thickness 0.09 in, Handle Color Red, Handle Material Plastic, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- MILWAUKEE TOOL 7/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0877)
- ONSRUD 1/8" HSS 60 Deg. Jobber Length Drill Bit (70-502)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- KNIPEX 5 1/2 in End Cutting Nipper Uninsulated (67 01 140)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 160)
- IRWIN 8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated (DIA8P)
- Knipex Cutting Pliers