Shop All Open End Wrenches
Knipex
7mm Open-End Wrench
Mfr # 98 00 07
Zoro # G6543284
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/8 in
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 07
- Zoro # G6543284
- UPC # 843221016791
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/8 in |
Size | 9/32" |
Wrench Head Sizes | 7 mm |
Head Size | 7 mm |
Overall Width | 25/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 4 1/8 in, 15 Degrees , Head Thickness 5/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Extendable Level - 36"-59" 80T (29459)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- STARRETT Rule 18IN (C305R-18)
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- Knipex Wrenches