Shop All Tongue & Groove Pliers
Knipex
7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip
Mfr # 86 01 180
Zoro # G702634654
original price:
$71.20
24% off
new price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Replaces a full set of inch and metric open end wrenches up to 1 1/2" (40 mm). Smooth jaws for damage free installation of plated fittings - working directly on chrome. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges of sensitive components. 15 adjustment positions at the touch of a button directly on the workpiece. Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle. Lever transmission greater than 10-1 for strong gripping power. Chrome vanadium electric steel; forged, oil-hardened
- Material Chrome vanadium electric steel, forged, oil-hardened
- Finish Polished
- Jaw Width 1/4 in
- Handle Type Non-slip plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 86 01 180
- Zoro # G702634654
- UPC # 843221024208
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7.54" |
Jaw Width | 1/4 in |
Jaw Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
Black Pliers Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/8 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 15, Jaw Width 1/4 in, Jaw Length 3/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws No, ESD-Safe No, Features Oil-Hardened, Zero Backlash Jaw Pressure, Finish Atramentized (Phosphate Coat), For Use With Nuts, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AR-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0018)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- BON TOOL Bon 51-111 Handle, Replacement 66" Wood For 22-530 (51-111)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- KNIPEX KNIPEX 87 01 180 SBA Cobra® 7-1/4" V-Jaw Tongue & Groove Plier (87 01 180 SBA)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 250 SBA)
- KLEIN TOOLS Pump Pliers, 10-Inch (D502-10)
- Knipex Tongue & Groove Pliers