Shop All Open End Wrenches
Knipex
7/16" Open-End Wrench
Mfr # 98 00 7/16
Zoro # G7576082
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Size 7/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 00 7/16
- Zoro # G7576082
- UPC # 843221006624
- Country of Origin Ireland
- Category Open End Wrenches
Dimensions
Overall Length | 4 3/4 in |
Size | 7/16" |
Head Size | 7/16 in |
Wrench Head Sizes | 7/16 in |
Wrench Length Style | Standard |
Overall Width | 1 3/16 in |
Description
The KNIPEX 98 00 7/16 7/16" Open-End Wrench is the tool that you need to complete your jobs. It can be used for a variety of applications and comes with an insulated handle. The open end wrench has a jaw opening of 7/16 in.. It has a total length of 4 3/4 in., making it easy to reach into tight spaces. The head size measures 7/16 in.. This chrome vanadium steel wrench is made from alloy steel, ensuring its durability. With a one piece handle, this wench will stay intact through heavy use. If you are looking for a way to tighten or loosen nuts and bolts easily, the KNIPEX 98 00 7/16 7/16" Open End Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl (RO5211-5/8X3/4)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- KNIPEX 7mm Open-End Wrench (98 00 07)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 14m (13-1415MM)
- Knipex Wrenches