Shop All Cutting Pliers
Knipex
7 in End Cutting Plier Uninsulated
Mfr # 50 01 180
Zoro # G9994607
original price:
$23.09
5% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 0 in
- Jaw Width 0 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 50 01 180
- Zoro # G9994607
- UPC # 843221003371
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 0 in |
Jaw Width | 0 in |
Overall Length | 7 in |
Tip Width | 3/32 in |
Cutting Edge Length | 1 in |
Description
End Cutting Pliers, Cutting Capacity by Material 2.0 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 60 HRC, Cutting Edge Length 1 in, ESD Safe No, Features Extreme Wear Resistance, Forged, Oil-Hardened, For Maximum Wire Thickness 0.08 in, Handle Color Red, Handle Material Plastic, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- SUMITOMO GNDMR122K-050 (2600W51)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 52 115 ESD)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- Knipex Pliers