Shop All Cable and Wire Cutters
Knipex
7-1/8" Insulated Dismantling Cutter, Ergonomic Grip
Mfr # 98 53 03
Zoro # G6219385
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Round Cables
- Overall Length 7 1/8 in
- Overall Width 1 5/8 in
- Material Special Tool Steel (Blade)
- Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 53 03
- Zoro # G6219385
- UPC # 843221006426
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/8 in |
Overall Width | 1 5/8 in |
Blade Length | 1 7/34 in |
Details
Primary Application | Round Cables |
Material | Special Tool Steel (Blade) |
Handle Material | Multi-Component |
Includes | Protective Cap |
Handle Type | Ergonomic |
Standards | ASTM F1505, DIN EN 60900, IEC 60900, VDE |
Features | Finger Hook, Thumb Recess |
Number of Blades Included | 1 |
Item | Insulated Dismantling Cutter |
Handle Color | Red/Yellow |
Overall Thickness | 0.98 in |
Blade Material | Steel |
Blade Type | Solid, Fixed, Hooked |
Application | Cutting Round Cables |
Blade Type Included | Solid, Fixed, Hooked |
Other Material Applications | Cable |
Description
If you are looking for a tool that will help you to cut round cables, the KNIPEX 98 53 03 7-1/8" Insulated Dismantling Cutter is just what you need. The multi-component handle is insulated and slip resistant. This high quality cutter has a thumb recess and finger hook at the end of the handle for ease of use. With an oil hardened special tool steel blade, this dismantling cutter can withstand heavy use. It also features a solid, fixed, hooked blade with overall length of 7 1/8 in., primary application as round cables and handle material as insulated multi component. The KNIPEX 7 1/8" Insulated Dismantling Cutter is an excellent choice when it comes to cutting round cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- CRESCENT NICHOLSON 3-1/2" Screw-on Plastic File Handle PH1 (T21484)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- KNIPEX Insulated Cable Shear, Shear Cut, 20 In (95 17 500)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- Knipex Knives, Cutters & Snips