Shop All Linemans Pliers
Knipex
7 1/4 in Linemans Plier, Steel
Mfr # 03 02 180
Zoro # G4851561
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Carbon Steel
- Tether Capable Tether Capable
- Spring Return No
- Fish Tape Puller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 02 180
- Zoro # G4851561
- UPC # 843221011208
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 7 1/4 in |
Maximum Wire Cutting Diameter | 0.47 in |
Details
Handle Type | Ergonomic |
Material | Carbon Steel |
Tether Capable | Tether Capable |
Spring Return | No |
Item | Linemans Plier |
Fish Tape Puller | No |
High Leverage | No |
Standards | DIN ISO 5746 |
Wire Crimper | No |
Tether Style | Tether Capable |
Jaw Opening Type | Manual |
Grip Material | Bi-Material |
Cutting Capacities | 3/32 in (Hard Wire), 5/8 in² (Copper Cable), 9/64 in (Medium-Hard Wire) |
Tether Ready | Yes |
Weight | 0.56 lb |
Additional Tool Functions | Cable Cutter, Wire Cutter |
Finish | Black Atramentized |
Plier Type | Lineman's Pliers |
Handle Style | Ergonomic |
For Wire/Cable Type | Copper Cable, Hard Wire, Medium-Hard Wire |
Plier Material | Steel |
Surface Hardness | 60 HRC |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage No, Cutting Capacities 3/32 in (Hard Wire), 5/8 in� (Copper Cable), 9/64 in (Medium-Hard Wire), Features Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use, Finish Black Atramentized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Torque Angle Gauge (4554)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T10-1000x24)
- VULCAN Trowel Finishing 4-1/2X11Inch (16100)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- Knipex Pliers