Shop All Linemans Pliers
Knipex
7 1/4 in Linemans Plier, Steel
Mfr # 03 01 180
Zoro # G4851607
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Carbon Steel
- Tether Capable Tether Capable
- Wire Crimper No
- High Leverage No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 01 180
- Zoro # G4851607
- UPC # 843221003715
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 7 1/4 in |
Maximum Wire Cutting Diameter | 0.47 in |
Details
Handle Type | Dipped |
Material | Carbon Steel |
Tether Capable | Tether Capable |
Wire Crimper | No |
High Leverage | No |
Spring Return | No |
Standards | DIN ISO 5746 |
Item | Linemans Plier |
Fish Tape Puller | No |
Tether Style | Tether Capable |
Handle Style | Dipped |
Finish | Black Atramentized |
For Wire/Cable Type | Copper Cable, Hard Wire, Medium-Hard Wire |
Surface Hardness | 60 HRC |
Cutting Capacities | 3/32 in (Hard Wire), 5/8 in² (Copper Cable), 9/64 in (Medium-Hard Wire) |
Plier Material | Steel |
Plier Type | Lineman's Pliers |
Tether Ready | Yes |
Jaw Opening Type | Manual |
Weight | 0.476 lb |
Additional Tool Functions | Cable Cutter, Wire Cutter |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage No, Cutting Capacities 3/32 in (Hard Wire), 5/8 in� (Copper Cable), 9/64 in (Medium-Hard Wire), Features Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use, Finish Black Atramentized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita Cb203, Brush Set (CB203)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- IRWIN 95 Pro Linesman Pliers (2078209)
- Knipex Linemans Pliers