Shop All Linemans Pliers
Knipex
7 1/4 in Linemans Plier High Leverage, Steel
Mfr # 02 02 180
Zoro # G4851631
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Carbon Steel
- Tether Capable Tether Capable
- Wire Crimper No
- Fish Tape Puller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 02 02 180
- Zoro # G4851631
- UPC # 843221002299
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 7 1/4 in |
Maximum Wire Cutting Diameter | 0.45 in |
Overall Length Range | 6 - 8 in |
Description
When you need to do a lot of heavy-duty work, the KNIPEX 02 02 180 Linemans Pliers are the perfect choice. The ergonomic handle makes it easy to get a grip on objects that require pulling or gripping power. The 7 1/4 in. long pliers have an ergonomic handle for enhanced comfort and control. They are made of carbon steel and have a tether capable design, so you can use them with your tether kit. These pliers also feature high leverage, which gives you more power when gripping and pulling heavy objects. With their exceptional quality and value, the KNIPEX 02 02 180 Linemans Pliers will make all your projects easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sink Plunger-Bathroom 4" Cup X 9" Handle (20300)
- PALMGREN 2-7/16" Light Duty Machine Vise with Swivel Base (9611255)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head-Comfort Grip (09 02 240)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- Knipex Linemans Pliers