Shop All Linemans Pliers
Knipex
7 1/4 in Linemans Plier High Leverage, Steel
Mfr # 02 01 180
Zoro # G4851668
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Carbon Steel
- Tether Capable Tether Capable
- Fish Tape Puller No
- High Leverage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 02 01 180
- Zoro # G4851668
- UPC # 843221001476
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 7 1/4 in |
Maximum Wire Cutting Diameter | 0.45 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage Yes, Cutting Capacities 3/32 in (Hard Wire), 5/64 in (Piano Wire), 5/8 in� (Copper Cable)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- GEARWRENCH 3/4" Drive Impact Extension 13" (84893)
- EAGLE TAPTEK CUTTING TOOLS 7/16-20 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-4375-20-P-I)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- KNIPEX 10 in Linemans Plier, Steel (03 01 250)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- Knipex Pliers