Shop All Cutting Pliers
Knipex
7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 74 02 180
Zoro # G7028323
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 3/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 74 02 180
- Zoro # G7028323
- UPC # 843221001957
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 3/4 in |
Overall Length | 7 1/4 in |
Maximum Wire Cutting Diameter | 3.8 mm |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 1/4 in, Jaw Length 3/4 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 3.8 mm, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-6'1)
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- KNIPEX 8" installation Pliers, Plastic Grip (13 81 8)
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- PROTO End Cutting Nippers, 8-1/4 In (J272G)
- Knipex Pliers