Shop All Wire Strippers & Crimpers
Knipex
7 1/4 in Digital Crimper 28 to 13 AWG
Mfr # 97 52 63 DG
Zoro # G6760065
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 to 13 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 1/4 in
- Material Chrome Vanadium Steel
- Features Adjustment in mm, Inches or Comparable Selection Positions According to Mil, Crimping Capacity can be Adjusted in Increments of 0.01 mm, for Crimping Turned Contacts, Four-Mandrel Crimping for Top-Quality Crimping Connections, High Operation Comfort Thanks to Handy Shape, Mandrel Gauge to Check the Basic Setting, Optimum Transmission of Force Due to Highly Effective Lever Action for Fatigue-Reduced Operation, Pliers in a Plastic Case with Foam Insert and Standard Locator for Precise Positioning of the Contacts, Repetitive, High Crimping Quality Due to Ratchet Mechanism (Unlockable), Special Quality Chrome Vanadium Electric Steel, Oil-Hardened, With Digital Display of the Preset Crimping Capacities and Possibility of Re-Calibration Via Reset Function with Electronic Wear Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 63 DG
- Zoro # G6760065
- UPC # 843221015879
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 5/8 in |
Number of Crimping Sizes | 1 |
Minimum Compatible Wire Size | 28 AWG |
Maximum Compatible Wire Size | 14 AWG |
Compatible Wire Size Range | 28 AWG - 14 AWG |
Description
Digital Crimper, Crimper Style Four-Mandrel Crimping Pliers, Crimping Capacity 28 to 14 AWG, Compatible Connector Type Turned Contacts, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 7 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1759ZR)
- HOMESTEAD Leather Hole Punch Hand Pliers Belt & Revolver Style with Standard Punch Dies Belt Shoe - Chrome (HO1574480)
- MARSHALLTOWN Marshalltown 19287 Drywall Vacuum Sander (169498)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX Self-Adjusting Crimping Pliers for Wire (97 53 18)
- KNIPEX 7 1/2 in Crimper 32 to 20 AWG (97 54 24)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- Knipex Wire Strippers & Crimpers