Shop All Wire Strippers & Crimpers
Knipex
7 1/4 in Digital Crimper 25 to 10 AWG
Mfr # 97 52 65 DG
Zoro # G6537657
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 1/4 in
- Material Chrome Vanadium Steel
- Features Adjustment in mm, Inches or Comparable Selection Positions According to Mil, Crimping Capacity can be Adjusted in Increments of 0.01 mm, for Crimping Turned Contacts, Four-Mandrel Crimping for Top-Quality Crimping Connections, High Operation Comfort Thanks to Handy Shape, Mandrel Gauge to Check the Basic Setting, Optimum Transmission of Force Due to Highly Effective Lever Action for Fatigue-Reduced Operation, Pliers in a Plastic Case with Foam Insert and Standard Locator for Precise Positioning of the Contacts, Repetitive, High Crimping Quality Due to Ratchet Mechanism (Unlockable), Special Quality Chrome Vanadium Electric Steel, Oil-Hardened, with Digital Display of the Preset Crimping Capacities and Possibility of Re-Calibration Via Reset Function with Electronic Wear Monitoring, with Table for Calculating the Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 65 DG
- Zoro # G6537657
- UPC # 843221015916
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 9 7/8 in |
Compatible Wire Size Range | 26 AWG - 10 AWG |
Minimum Compatible Wire Size | 26 AWG |
Maximum Compatible Wire Size | 10 AWG |
Number of Crimping Sizes | 1 |
Description
Digital Crimper, Crimper Style Four-Mandrel Crimping Pliers, Crimping Capacity 26 to 10 AWG, Compatible Connector Type Amphenol, Contact, HTS, Llme, Phoneix, Turned Contacts Harting, Walther, Weidmulle, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- GEARWRENCH 16 oz. Curved Claw Hammer with Fiberglass Handle (82254)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- JANDORF Phen Socket Med3Way Side (60533)
- KNIPEX Knipex KNP7401-7 7 PVC Diagonal Cutter (KNP7401-7)
- KNIPEX 180mm Automatic Wire Stripper, 13 to 19 AWG 19 to 13 AWG (12 64 180)
- KNIPEX 7 1/2 in Crimper 28 to 7 AWG (97 53 08)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX 10 in Crimper 7 to 3 AWG (97 52 09)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- Knipex Wire Strippers & Crimpers