Shop All Cutting Pliers
Knipex
7 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 01 180 SBA
Zoro # G6135114
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Dipped Pistol Grip
- Jaw Length 3/4 in
- Jaw Width 1 1/8 in
- Material Chrome Vanadium Steel
Product Information
- Brand Knipex
- MFR # 74 01 180 SBA
- Zoro # G6135114
- UPC # 843221000318
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/8 in |
Overall Length | 7 1/4 in |
Cutter Length | 3/4 in |
For Maximum Diameter Hard Steel | 7/64 in |
Maximum Wire Cutting Diameter | 0.094 in |
Description
If you need to cut tough material, this KNIPEX 74 01 180 SBA High Leverage Diagonal Cutting Plier is the tool for the job. The high leverage pliers provide a large amount of force at a very small distance from the joint. With a dipped pistol grip handle, this high leverage diagonal cutting plier offers comfortable and controlled use. It has forged-on axle that provides durability and accuracy. This 7 1/4 in. long diagonal cutting plier also features chrome vanadium steel jaws with beveled edges for precision cuts. A serrated nose on this oval nose diagonal cutting plier helps prevent slipping off the work piece when in use. You will want to add this KNIPEX 74 01 180 SBA High Leverage Diagonal Cutting Plier to your tool collection if you are looking for a durable and versatile product that does its job well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- KNIPEX Carpenters Pincer Black (50 00 250)
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- Knipex Pliers