Shop All Cutting Pliers
This Product is Discontinued
Knipex
7-1/4" High Leverage Diagonal Cutter, Plastic Grip (Discontinued)
Mfr # 74 21 180
Zoro # G9994634
This Product is Discontinued
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Plastic Coated
- Jaw Length 1 in
- Jaw Width 1 1/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 21 180
- Zoro # G9994634
- UPC # 843221019907
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 1/4 in |
Overall Length | 7 1/4 in |
Tip Width | 15/32 in |
Cutter Length | 1 in |
Maximum Wire Cutting Diameter | 3.8 mm |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 1 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 3.8 mm, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Chrome Vanadium Steel, Cutter Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.