Shop All Locking Pliers
Knipex
7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip
Mfr # 46 11 G4
Zoro # G6995895
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 7 1/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 11 G4
- Zoro # G6995895
- UPC # 843221012496
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 7 1/8 in |
For Shaft Dia. | 3/4 in to 1-3/16 in |
Tip Dia. | 0.07 in |
Tip Diameter | 0.071 in |
For Maximum Shaft Diameter | 30 mm |
For Shaft Diameter Range | 20 mm to 30 mm |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 20 mm |
Description
The KNIPEX 46 11 G4 7-1/4" Circlip Pliers are the perfect tool for gripping retaining rings on shafts. With solid tips, these plier style locking pliers provide maximum durability and strength. They are designed to grip retaining rings on shafts with a diameter of 3/4 in to 1-3/16 in. Made from chrome vanadium steel, these pliers have an overall length of 7 1/4 in. and tip angles of 0 degrees. The KNIPEX 46 11 G4 7-1/4" Circlip Pliers are great for when you need reliable tools that can handle all your tasks with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- XCELITE Stubby Blade Bit Set, Pieces 12 (99PA50N)
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated (44 10 J6)
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- Knipex Pliers