Shop All Cable and Wire Cutters
Knipex
600mm Cable Shears, 5/0 AWG
Mfr # 95 21 600
Zoro # G4481946
product price: $315.99
/ea
Sold in multiples of 6 for $1,895.94
Free Shipping & Returns
$1,895.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 600mm
- Cutting Action Shear Cut
- Features Adjustable Bolted Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 21 600
- Zoro # G4481946
- UPC # 843221015114
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 600mm |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear Cut |
Features | Adjustable Bolted Joint |
Item | Cable Shears,600mm,5/0 AWG |
Description
Cable Shears,600mm,5/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 11 160 SBA)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- KNIPEX Ratchet Action Cable Cutter (00 20 12)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- Knipex Cable and Wire Cutters