Shop All Tongue & Groove Pliers
Knipex
6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip
Mfr # 86 05 150 S02
Zoro # G7001644
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Plier Jaw Style Straight Jaw
- Features And Bending Applications, Box Joint, Holding, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Pressing, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Use For Gripping, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
- Material Chrome Vanadium Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 86 05 150 S02
- Zoro # G7001644
- UPC # 843221018221
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 6 in |
Jaw Width | 1/4 in |
Jaw Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 86 05 150 S02 Pliers Wrench is a great tool for removing old or damaged wire ties. It has a straight jaw and a 9/32" jaw width. Made of chrome vanadium electric steel, the plier wrench can be used in hard to reach places. The push button adjustment allows you to quickly open and close the pliers. Its ergonomic handle provides comfort when working with it. The plier wrench has a 6 in overall length and comes with a 1 in max jaw opening. If you work with wire ties, this KNIPEX 86 05 150 S02 Pliers Wrench will be an invaluable addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- WESTWARD Combination Wrench, SAE, 11/16in Size (1EYH6)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 180 SBA)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 SBA)
- KNIPEX Water Pump Pliers, 12" Cobra Water Pump (87 02 300)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- KNIPEX KNIPEX 87 01 180 SBA Cobra® 7-1/4" V-Jaw Tongue & Groove Plier (87 01 180 SBA)
- Knipex Pliers