Shop All Needle Nose Pliers
Knipex
6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle
Mfr # 08 22 145 T BKA
Zoro # G1454457
original price:
$46.09
6% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Anti Twist Jaws, Ergonomic Handle, Gripping Area Pulling Groove, High Leverage Joint, Oil Hardened, Special Convex Contour
- Material Tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 08 22 145 T BKA
- Zoro # G1454457
- UPC # 843221021788
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 1 1/2 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.3125 in |
Overall Length Range | Less than 6 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 3/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/2 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Gripping, Milled Groove, Cutting Capacities 1/8 in (Medium-Hard Wire), 5/64 in (Hard Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Polished Jobber Length Drill Bit (DWDP15/32)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- ZORO SELECT Router Bit Set, Face Molding, 1/2S, 4 Pc (16Y603)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (30 13 160)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 B)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- Knipex Pliers