Shop All Locking Pliers
Knipex
6-3/4" Precision internal Circlip Pliers, Plastic Grip
Mfr # 48 21 J21
Zoro # G6101837
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
- Tip Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 48 21 J21
- Zoro # G6101837
- UPC # 843221002879
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 6 1/2 in |
For Bore Dia. | 3/4 in to 2-3/8 in |
Tip Dia. | 0.078 in |
For Bore Diameter Range | 19 mm to 60 mm |
For Maximum Bore Diameter | 60 mm |
Tip Diameter | 0.071 in |
For Minimum Bore Diameter | 19 mm |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 48 21 J21 6-3/4" Precision Internal Circlip Pliers are designed to help you complete your precision tasks. The screw joint and spring steel wire inserted tips make this tool a sturdy, reliable option for working with retaining rings. Made of chrome vanadium steel, the pliers have a screw joint that allows you to easily adjust them according to the size of the ring. The pliers also feature spring steel wire inserted tips which are perfect for creating an accurate fit on small parts. With a 90 degree tip angle and 0.078 in tip diameter, these pliers provide maximum control and accuracy when completing precision tasks. You can use these internal circlip pliers on bore diameters ranging from 3/4 in to 2 3/8 in.. If you need something precise like this Knipex 48 21 J21 6 1/2" Precision Internal Circlip Plier, then it is time to equip yourself with one today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (8840L)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J11)
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- Knipex Pliers