Shop All Needle Nose Pliers
Knipex
6 19/64 in Duckbill Plier Plastic Coated Handle
Mfr # 33 03 160
Zoro # G0467820
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Forged, Oil-Hardened
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 33 03 160
- Zoro # G0467820
- UPC # 843221004514
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Tip Width | 1/8 in |
Jaw Length | 2 1/8 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 2 1/8 in |
Description
This KNIPEX 6-1/4" Duckbill Plier is the perfect tool for gripping and bending metal. It has smooth, non-slip jaws that will not mar the surface of your work piece. The duckbill pliers have a jaw width of 19/64 in., which makes it easy to hold objects securely. With 9 mm wide jaws at the tip and tapering to 1.5 mm thickness, this plier provides excellent leverage on flat or round material. Made of chrome vanadium electric steel, this 6-1/4 in long plier has a red plastic coated handle for added comfort and grip. The KNIPEX 6-1/4" Duckbill Pliers are versatile tools you can rely on when working with metal objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027750AS)
- STARRETT Jack Only (191A)
- ALLSTAR Air Rivet Gun (ALL18210)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- Knipex Needle Nose Pliers