Shop All Cable and Wire Cutters
Knipex
6 1/4in Wire Rope Cutter-Comfort Grip
Mfr # 9562160
Zoro # G911590963
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 9562160
- Zoro # G911590963
- Country of Origin China
- Category Cable and Wire Cutters
Description
KNIPEX 9562160 6 1/4in Wire Rope Cutter-Comfort GripThe KNIPEX Wire Rope Cutter offers powerful cutting in a compact size. This tool ensures your cuts are clean. Your hands will thank you with the ease this tool provides with repetitive cutting.Features: This wire rope cutter offers powerful cutting in a compact sizeHigh transmission joint design makes cutting 20 % easierBox joint design for greater stabilityFor cutting high-strength wire ropes up to up to 5/32in 4 mm and cable 3/16in 6 mmAt just 6 1/4in 160 mm length this tool is considerably morepowerful than many larger wire rope cuttersIncluded thumb lock and opening springBall bearing steel for a long service lifeInduction hardened cutting edgesCuts cleanly and evenly without wire ends splaying of fanning out Specifications: 1000 Volt InsulatedNoMaterial TypeBall Bearing SteelHandle TypeMulti-componentOther Surface FinishBlack-oxideJoint TypeBox-joint with rivetCutting Edge HRCApprox. 65 HRCCutting Capacity - Cu and Al conductor3/16inCutting Capacity - Wire Rope5/32in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 1 1/8" DEEP IM (GP2036D)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- DEWALT Hand Held Air Gun with Rubber Tip (DXCM035-0044)
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- KNIPEX Wrenches, 6" Dismantling Knife-1000V Ins (98 55 SB)
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- Knipex Knives, Cutters & Snips