Shop All Linemans Pliers
Knipex
6 1/4 in Linemans Plier, Steel
Mfr # 03 08 160 SBA
Zoro # G7153754
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/8 in
- Jaw Width 1 1/2 in
- Jaw Thickness 3/8 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 03 08 160 SBA
- Zoro # G7153754
- UPC # 843221018610
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 1 1/2 in |
Overall Length | 6 1/4 in |
Maximum Wire Cutting Diameter | 0.39 in |
Overall Length Range | Less than 6 in |
Description
When you need to cut through tough materials, the KNIPEX 03 08 160 SBA 6-1/4" Linemans Plier is the tool for the job. The special tool steel construction makes it durable and long lasting. With a jaw length of 1 3/8 in., this plier has a jaw width of 1 7/16 in. It can cut through up to 60 HRC wire, making it perfect for use on soft and hard wires. The pliers have an overall length of 6 1/4 in., with a capacity of 12.4 cu ft. It is made from special tool steel which gives it strength and durability. You will want to add this KNIPEX Wire Cutter to your collection because it is not only high quality but also easy to use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- WIHA L-Shape, Hex Key Set (35393)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- Knipex Linemans Pliers