Shop All Linemans Pliers
Knipex
6 1/4 in Linemans Plier, Steel
Mfr # 03 02 160
Zoro # G4851570
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 1 3/8 in
- Jaw Width 7/8 in
- Jaw Thickness 3/8 in
- Overall Length 6 1/4 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 02 160
- Zoro # G4851570
- UPC # 843221011192
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 7/8 in |
Overall Length | 6 1/4 in |
Maximum Wire Cutting Diameter | 0.39 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 6 1/4 in, Jaw Length 1 3/8 in, Jaw Width 7/8 in, Jaw Thickness 3/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage No, Cutting Capacities 1/8 in (Medium-Hard Wire), 5/64 in (Hard Wire), 5/8 in� (Copper Cable), Features Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 30x3-1/4" (CF032PF)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- KNIPEX 9-1/2'' High Leverage Lineman's New England w/ Tape Puller & Crimper (09 11 240)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- Knipex Linemans Pliers