Shop All Needle Nose Pliers
Knipex
6 1/4 in Halogen Bulb Plier Plastic Coated Handle
Mfr # 30 41 160
Zoro # G1679295
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Jaw Width 5/8 in
- Features Forged, Oil-Hardened
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 30 41 160
- Zoro # G1679295
- UPC # 843221020002
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 1/4 in |
Jaw Width | 5/8 in |
Tip Width | 3/16 in |
Jaw Length | 2 1/4 in |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 30 41 160 6-1/4" Halogen Bulb Exchange Pliers are the perfect tool for changing halogen bulbs. The plastic coating on the nose ensures that you will not get any scratches when working with delicate objects. Made of chrome vanadium electric steel, this plier is strong and durable. Its long nose offers more precision and control while you work. You can easily change halogen bulbs with these pliers, which have a plastic coating on the gripping surfaces to protect against scratches. The overall length of this needle nose plier is 6 1/4 in., while its jaw length is 2 3/16 in.. When it comes to changing halogen bulbs, trust your job to the KNIPEX 30 41 160 6-1/4" Halogen Bulb Exchange Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-V (44192)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- Knipex Pliers