Shop All Needle Nose Pliers
Knipex
6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle
Mfr # 91 61 160
Zoro # G6992921
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Polished Head
- Material Tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 91 61 160
- Zoro # G6992921
- UPC # 843221005818
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 1 1/8 in |
Tip Width | 1/4 in |
Overall Length Range | 6 - 8 in |
Description
Flat Nose Grozing Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/8 in, Tip Width 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Trimming Glass Edges, Cutting Capacities Not Specified, Features Polished Head, Finish Black Atramentized, Grip Material Plastic, Grip Style Knurled, Handle Color Red, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- KEYSCO TOOLS Hand Sanding Block, 2-3/4 In W x 9 In L (77397)
- VULCAN Wrench Adjustable 10Inch (WC917-07)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- WILLIAMS Williams Needle Nose Plier, Short Nose, 4-1/2" (PL-114CS)
- Knipex Needle Nose Pliers