Shop All Needle Nose Pliers
Knipex
6 1/4 in Duckbill Plier Plastic Coated Handle
Mfr # 33 01 160
Zoro # G0467848
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Forged, Oil-Hardened
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 33 01 160
- Zoro # G0467848
- UPC # 843221001650
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Tip Width | 1/8 in |
Jaw Length | 2 1/8 in |
Cutter Length | 2 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Duckbill Plier, Plier Type Needle Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 2 in, Jaw Length 2 1/8 in, Tip Width 1/8 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending and Cutting Wires, Gripping, Cutter Length 2 1/8 in, Cutting Capacities Not Specified, Features Forged, Oil-Hardened, Finish Black Atramentized, Grip Material Plastic, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- ILC Replacement for Makita 1222 Battery (1222 BATTERY MAKITA)
- BETA Pin Punch, 4mm x 145mm (000310004)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- KNIPEX 5 1/4 in Flat Nose Plier Multi-Component Grip Handle (34 12 130 ESD)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- Knipex Pliers