Shop All Cutting Pliers
Knipex
6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 72 21 160
Zoro # G6190606
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cuts Soft Materials Such as Lead in a Flush Cut, for Nearly Flush Cutting of Molded Plastic Components From Sprues, Plastic and Soft Metals, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type Plastic Coated
- Jaw Length 1 in
- Jaw Width 3/4 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 72 21 160
- Zoro # G6190606
- UPC # 843221001896
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/4 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX Diagonal Cutting Plier is designed to cut and trim soft and hard wire, nails, screws, bolts, small pins and rivets. The cutting capacity of this diagonal plier is for plastic components or soft materials like lead. It has a plier item number of 72 21 160 and an overall length of 6 1/4 in. Its jaw width measures 3/4 in., while its jaw length is 15/16 in. It also has a nose type of oval and a handle color of red. The KNIPEX Diagonal Cutting Plier offers precision cutting for your job requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- CS UNITEC Non Sparking Wrench, Combination, 7/8in, Aluminum Bronze (EX206-075UA)
- IRWIN Chalk Powder 5# Orange (65105)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- BETA End Semi-Flush Cutting Nipper (011900113)
- Knipex Cutting Pliers