Shop All Needle Nose Pliers
Knipex
6 1/4 in Bent Long Nose Plier Plastic Coated Handle
Mfr # 31 21 160
Zoro # G0176191
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Forged, Oil-Hardened
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 31 21 160
- Zoro # G0176191
- UPC # 843221004477
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Tip Width | 5/64 in |
Jaw Length | 2 1/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Overall Length Range | 6 - 8 in |
Description
Bent Long Nose Plier, Plier Type Bent Nose Pliers, Nose Shape Flat, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 1/8 in, Tip Width 5/64 in, Additional Tool Functions Cutter, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Adjusting Work, Assembly, Bending, Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire), Features Forged, Oil-Hardened, Finish Black Atramentized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 180 SBA)
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- KNIPEX Needle Nose Plier, 6-1/4", Serrated (29 25 160)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 91 200)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- BETA Extra Long Flat Nose Plier, 200mm (011620100)
- Knipex Needle Nose Pliers