Shop All Cutting Pliers
Knipex
6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 72 11 160
Zoro # G6134676
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type Plastic Coated
- Jaw Length 1 in
- Jaw Width 3/4 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 72 11 160
- Zoro # G6134676
- UPC # 843221001889
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/4 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 45 Degrees , Nose Shape Oval, Overall Length 6 1/4 in, Jaw Length 1 in, Jaw Width 3/4 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Vanadium Steel, Cutter Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade (A910)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel (K0116.5A61)
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- KNIPEX 4 7/8 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 13 125 ESD)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- Knipex Cutting Pliers