Shop All Cutting Pliers
Knipex
6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 72 01 160
Zoro # G9994494
product price: $41.22
/ea
$41.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type Plastic Coated
- Jaw Length 1 in
- Jaw Width 1 1/4 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 72 01 160
- Zoro # G9994494
- UPC # 843221001865
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 1/4 in |
Overall Length | 6 1/4 in |
Tip Width | 13/32 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 1 in |
Maximum Wire Cutting Diameter | 0.797 in |
Description
When you need to cut wire, the KNIPEX 72 01 160 6-1/4" Diagonal Cutter For Plastics is the tool for the job. It will help you make a clean cut without damaging the wire. This diagonal cutting plier has a jaw width of 1 13/64 in., and can cut through materials up to 1/8 in. Sof Wire, 3/64 in Hard Wire, and 5/64 in -Medium Hard Wire. The red plastic coated handle ensures a comfortable grip as you work with this tool. Made of vanadium electric steel, this cutting plier is durable and reliable. When it comes to making clean cuts, you will want to have the KNIPEX 72 01 160 6-1/4" Diagonal Cutter For Plastics on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- DISCO Blue Nyln Blind Rivet Gun 8 1/2" OA L Heavy Duty (12891)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- KNIPEX High Leverage End Cutting Nippers, 8 (67 01 200 SBA)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- Knipex Cutting Pliers