Shop All Needle Nose Pliers
Knipex
6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle
Mfr # 30 35 160
Zoro # G0176228
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Different Jaw Styles, Heavy Duty, Wear Resisting
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 30 35 160
- Zoro # G0176228
- UPC # 843221004453
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 3/16 in |
Jaw Length | 2 in |
Tip Diameter | 2.5 mm |
Overall Length Range | 6 - 8 in |
Description
Long Nose Plier, Plier Type Round Nose Pliers, Jaw Length 2 in, Jaw Width 3/8 in, Overall Length 6 1/4 in, Maximum Jaw Opening 1 3/16 in, Grip Style Deluxe Cushion, Tether Ready No, Non-Sparking No, Insulated No, ESD-Safe No, Voltage Rating Not Rated, Application Wire Cutting, Features Different Jaw Styles, Heavy Duty, Wear Resisting, Finish Chrome Plated, Handle Color Multicolored, Handle Style Ergonomic, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- KLEIN TOOLS Bag/Tote, Glove Bag, Tan, #8 Canvas, 1 Pockets (5124-15)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- Knipex Needle Nose Pliers