Shop All Needle Nose Pliers
Knipex
6 1/4 in 22 Needle Nose Plier Cushion Grip Handle
Mfr # 22 08 160 SBA
Zoro # G7134976
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Precision-Ground, Smooth Tips
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 22 08 160 SBA
- Zoro # G7134976
- UPC # 843221018658
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 3/32 in |
Jaw Length | 2 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Round Nose Pliers, Jaw Length 2 in, Jaw Width 3/8 in, Overall Length 6 1/4 in, Maximum Jaw Opening 1 3/16 in, Grip Style Deluxe Cushion, Tether Ready No, Non-Sparking No, Insulated Yes, ESD-Safe No, Voltage Rating 1,000 V, Application Bending Wire Loops, Features Precision-Ground, Smooth Tips, Finish Oil Hardened, Handle Color Multicolored, Handle Style Cushion Grip, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees , Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- PROTO 1 in Drive Impact Socket 1 in Size 4 pt Standard Depth, Black Oxide (J10016SS)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- Knipex Needle Nose Pliers