Shop All Wire Strippers & Crimpers
Knipex
6 1/2 in Insulated Cable Cutter 1/0 AWG
Mfr # 95 18 165 SBA
Zoro # G3330521
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/0 AWG
- Overall Length 6 1/2 in
- Material High-Grade Special Tool Steel
- Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
- Application For Cutting Copper and Aluminum Cables, Single and Multiple Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 18 165 SBA
- Zoro # G3330521
- UPC # 843221001360
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
For Maximum Diameter Data Cable | 19/32 in |
For Maximum Diameter Copper Electrical Cable | 19/32 in |
For Maximum Diameter Aluminum Electric Cable | 19/32 in |
Description
Insulated Cable Cutter, Adjustment Type Screw, Cutter Type Insulated Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 1 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 19/32 in, For Maximum Diameter Aluminum Electric Cable 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 1 (TPG-321)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- KNIPEX Automatic Wire Strippers, 6-28 AWG (12 52 195)
- KNIPEX 7 1/2 in Crimper 28 to 7 AWG (97 53 08)
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 35)
- SOUTHWIRE Wire Stripper V-Notch (58278740)
- Knipex Crimping Tools